O-Ring, Dash 319, Silicone, 0.21 In., PK10

VALUE BRAND |Zoro #: G1806621|Mfr #: 1RFG1

$2.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1806621 Mfr #: 1RFG1
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.210"
Durometer Rating: Medium HardItem: O-Ring
Material: SiliconeColor: Red
SAE or Metric: SAENominal Width: 3/16"
Temp. Range: -65 Degrees to 450 Degrees FNominal Inside Dia.: 1-1/16"
Nominal Outside Dia.: 1-7/16"AS568 Dash Number: 319
Actual Inside Dia.: 1.037"Outside Dia.: 1.457"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 319, Actual Width 0.210 In., Actual Inside Dia. 1.037 In., Outside Dia. 1.457 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 1-1/16 In., Nominal Outside Dia. 1-7/16 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.