O-Ring, Dash 323, Silicone, 0.21 In., PK10

VALUE BRAND |Zoro #: G0717193|Mfr #: 1RFG5

$2.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717193 Mfr #: 1RFG5
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.210"
Durometer Rating: Medium HardItem: O-Ring
Material: SiliconeColor: Red
SAE or Metric: SAENominal Width: 3/16"
Temp. Range: -65 Degrees to 450 Degrees FNominal Outside Dia.: 1-11/16"
AS568 Dash Number: 323Actual Inside Dia.: 1.287"
Outside Dia.: 1.707"Nominal Inside Dia.: 1-5/16"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 323, Actual Width 0.210 In., Actual Inside Dia. 1.287 In., Outside Dia. 1.707 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 1-5/16 In., Nominal Outside Dia. 1-11/16 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.