KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 325, Silicone, 0.21 In., PK10

VALUE BRAND| Zoro #: G0880354| Mfr #: 1RFG7

$2.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 1-1/2"
Actual Inside Dia.: 1.475"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880354 Mfr #: 1RFG7
Nominal Inside Dia.: 1-1/2"Actual Inside Dia.: 1.475"
Color: RedMetal Detectable: No
Nominal Width: 3/16"O-Ring Material: Silicone
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to 450 Degrees FNominal Outside Dia.: 1-7/8"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Actual Width: 0.210"O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Outside Dia.: 1.895"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 325Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-3/4 In., Nominal Width 3/16 In., Actual Inside Dia. 1.475 In., Actual Width 0.210 In., Dash Number 325, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 2-1/8 In., Actual Outside Dia. 1.895 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews