O-Ring, Dash 326, Buna N, 0.21 In., PK50

VALUE BRAND |Zoro #: G2319737|Mfr #: 378281

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2319737 Mfr #: 378281
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 2"
SAE or Metric: SAENominal Width: 3/16"
AS568 Dash Number: 326Actual Width: 0.210"
Actual Inside Dia.: 1.600"Durometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 2.020"Material: Buna N
Color: BlackNominal Inside Dia.: 1-5/8"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 326, Actual Width 0.210 In., Actual Inside Dia. 1.600 In., Outside Dia. 2.020 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 1-5/8 In., Nominal Outside Dia. 2 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.