20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

O-Ring, Dash 326, Silicone, 0.21 In., PK10

VALUE BRAND| Zoro #: G2065743| Mfr #: 1RFG8

$4.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065743 Mfr #: 1RFG8
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedCross Section Shape: Round
Actual Width: 0.210"Durometer (Hardness) Rating: Medium Hard
Item: O-ringSystem of Measurement: Inch
Metal Detectable: NoColor: red
X-Ray Detectable: NoO-Ring Material: Silicone
Nominal Width: 3/16"Temp. Range: -65 Degrees to 450 Degrees F
Actual Outside Dia.: 2.020"Nominal Inside Dia.: 1-5/8"
Nominal Outside Dia.: 2"Dash Number: 326
Actual Inside Dia.: 1.600"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-7/8 In., Nominal Width 3/16 In., Actual Inside Dia. 1.600 In., Actual Width 0.210 In., Dash Number 326, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 2-1/4 In., Actual Outside Dia. 2.020 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.