O-Ring, Dash 326, Viton, 0.21 In., PK10

VALUE BRAND| Zoro #: G0411896| Mfr #: U38875.018.0162

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411896 Mfr #: U38875.018.0162
Cross Section Shape: RoundItem: O-ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 2"X-Ray Detectable: No
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterDurometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -15 Degrees to 400 Degrees F
O-Ring Material: VitonColor: BLACK
Actual Outside Dia.: 2.020"Nominal Inside Dia.: 1-5/8"
Nominal Width: 3/16"Durometer (Hardness) Rating: Very Hard
Dash Number: 326Actual Width: 0.210"
Actual Inside Dia.: 1.600"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1-5/8 In., Nominal Width 3/16 In., Actual Inside Dia. 1.600 In., Actual Width 0.210 In., Dash Number 326, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2 In., Actual Outside Dia. 2.020 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.