O-Ring, Dash 328, Buna N, 0.21 In., PK50

VALUE BRAND |Zoro #: G1121687|Mfr #: 2EFV8

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1121687 Mfr #: 2EFV8
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAEActual Width: 0.210"
Actual Inside Dia.: 1.850"Temp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 2.270"Material: Buna N
Nominal Inside Dia.: 1-7/8"Nominal Outside Dia.: 2-1/4"
Nominal Width: 3/16"AS568 Dash Number: 328
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 328, Actual Width 0.210 In., Actual Inside Dia. 1.850 In., Outside Dia. 2.270 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 1-7/8 In., Nominal Outside Dia. 2-1/4 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.