O-Ring, Dash 329, Viton, 0.21 In., PK10

VALUE BRAND| Zoro #: G1410796| Mfr #: U38871.018.0200

$17.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1410796 Mfr #: U38871.018.0200
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterMeets/Exceeds: SAE J200, ASTM D2000
O-Ring Material: VitonSystem of Measurement: Inch
Durometer (Hardness) Rating: Medium HardDurometer: 75 Shore A
Color: BlackItem: O-ring
Metal Detectable: NoNominal Width: 3/16"
Actual Width: 0.210"X-Ray Detectable: No
Cross Section Shape: RoundTemp. Range: -15 Degrees to 400 Degrees F
Actual Outside Dia.: 2.395"Nominal Inside Dia.: 2"
Nominal Outside Dia.: 2-3/8"Dash Number: 329
Actual Inside Dia.: 1.975"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 In., Nominal Width 3/16 In., Actual Inside Dia. 1.975 In., Actual Width 0.210 In., Dash Number 329, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-3/8 In., Actual Outside Dia. 2.395 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.