Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

O-Ring, Dash 331, Buna N, 0.21 In., PK25

VALUE BRAND| Zoro #: G1264277| Mfr #: 2EFW5

$6.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Nominal Inside Dia.: 2-1/4"
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264277 Mfr #: 2EFW5
Cross Section Shape: RoundNominal Inside Dia.: 2-1/4"
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Width: 3/16"
X-Ray Detectable: NoSystem of Measurement: Inch
Temp. Range: -25 Degrees to 250 Degrees FItem: O-ring
Durometer (Hardness) Rating: Very HardActual Outside Dia.: 2.645"
Dash Number: 331Durometer: 90 Shore A
Actual Width: 0.210"Nominal Outside Dia.: 2-5/8"
Metal Detectable: NoActual Inside Dia.: 2.225"
O-Ring Material: Buna NColor: Black
Meets/Exceeds: SAE J200, ASTM D2000Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2-1/4 In., Nominal Width 3/16 In., Actual Inside Dia. 2.225 In., Actual Width 0.210 In., Dash Number 331, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-5/8 In., Actual Outside Dia. 2.645 In., Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No

Reviews