O-Ring, Dash 331, EPDM, 0.21 In., PK10

VALUE BRAND |Zoro #: G1118153|Mfr #: 1CHB5

$3.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1118153 Mfr #: 1CHB5
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 2-5/8"
SAE or Metric: SAEActual Width: 0.210"
Actual Inside Dia.: 2.225"Durometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -65 Degrees to 300 Degrees F
Outside Dia.: 2.645"Material: EPDM
Color: BlackNominal Inside Dia.: 2-1/4"
Nominal Width: 3/16"AS568 Dash Number: 331
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 331, Actual Width 0.210 In., Actual Inside Dia. 2.225 In., Outside Dia. 2.645 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 2-1/4 In., Nominal Outside Dia. 2-5/8 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.