O-Ring, Dash 332, Silicone, 0.21 In., PK10

VALUE BRAND |Zoro #: G1952456|Mfr #: 1RFH5

$5.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952456 Mfr #: 1RFH5
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 2-3/4"
SAE or Metric: SAEMaterial: Silicone
Color: RedActual Width: 0.210"
Actual Inside Dia.: 2.350"Durometer: 70 Shore A
Nominal Inside Dia.: 2-3/8"Meets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Nominal Width: 3/16"Temp. Range: -65 Degrees to 450 Degrees F
AS568 Dash Number: 332Outside Dia.: 2.770"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 332, Actual Width 0.210 In., Actual Inside Dia. 2.350 In., Outside Dia. 2.770 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 2-3/8 In., Nominal Outside Dia. 2-3/4 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.