O-Ring, Dash 334, Silicone, 0.21 In., PK10

VALUE BRAND| Zoro #: G1851866| Mfr #: 1RFH7

$6.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851866 Mfr #: 1RFH7
Cross Section Shape: RoundItem: O-Ring
System of Measurement: InchMetal Detectable: No
X-Ray Detectable: NoO-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Nominal Width: 3/16"Durometer (Hardness) Rating: Medium Hard
Dash Number: 334Actual Width: 0.210"
Actual Inside Dia.: 2.600"Durometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedO-Ring Material: Silicone
Temp. Range: -65 Degrees to 450 Degrees FActual Outside Dia.: 3.020"
Color: RedNominal Inside Dia.: 3-3/8"
Nominal Outside Dia.: 3-3/4"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3-3/8 In., Nominal Width 3/16 In., Actual Inside Dia. 2.600 In., Actual Width 0.210 In., Dash Number 334, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 3-3/4 In., Actual Outside Dia. 3.020 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.