JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

O-Ring, Dash 335, Buna N, 0.21 In., PK50

VALUE BRAND| Zoro #: G1445577| Mfr #: U38801.018.0275

$9.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445577 Mfr #: U38801.018.0275
O-Ring Material: Buna NDurometer: 70 Shore A
Metal Detectable: NoNominal Width: 3/16"
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterX-Ray Detectable: No
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Actual Width: 0.210"Meets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -40 Degrees to 250 Degrees FSystem of Measurement: Inch
Cross Section Shape: RoundColor: Black
Nominal Inside Dia.: 2-3/4"Nominal Outside Dia.: 3-1/8"
Dash Number: 335Actual Inside Dia.: 2.725"
Actual Outside Dia.: 3.145"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2-3/4 In., Nominal Width 3/16 In., Actual Inside Dia. 2.725 In., Actual Width 0.210 In., Dash Number 335, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3-1/8 In., Actual Outside Dia. 3.145 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.