DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

O-Ring, Dash 335, EPDM, 0.21 In., PK10

VALUE BRAND| Zoro #: G1928762| Mfr #: 1CHB9

$2.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928762 Mfr #: 1CHB9
Cross Section Shape: RoundItem: O-Ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 3-1/8"X-Ray Detectable: No
Dash Number: 335Actual Width: 0.210"
Actual Inside Dia.: 2.725"Durometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -65 Degrees to 300 Degrees F
O-Ring Material: EPDMColor: Black
Actual Outside Dia.: 3.145"Nominal Inside Dia.: 2-3/4"
Nominal Width: 3/16"Durometer (Hardness) Rating: Medium Hard
Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2-3/4 In., Nominal Width 3/16 In., Actual Inside Dia. 2.725 In., Actual Width 0.210 In., Dash Number 335, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3-1/8 In., Actual Outside Dia. 3.145 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.