O-Ring, Dash 335, Silicone, 0.21 In., PK5

VALUE BRAND |Zoro #: G0714314|Mfr #: 1RFH8

$3.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714314 Mfr #: 1RFH8
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 3-1/8"
SAE or Metric: SAEMaterial: Silicone
Color: RedNominal Inside Dia.: 2-3/4"
Nominal Width: 3/16"AS568 Dash Number: 335
Actual Width: 0.210"Actual Inside Dia.: 2.725"
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to 450 Degrees FOutside Dia.: 3.145"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 335, Actual Width 0.210 In., Actual Inside Dia. 2.725 In., Outside Dia. 3.145 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 2-3/4 In., Nominal Outside Dia. 3-1/8 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.