O-Ring, Dash 336, Buna N, 0.21 In., PK25

VALUE BRAND| Zoro #: G1690753| Mfr #: 2EFX6

$10.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1690753 Mfr #: 2EFX6
X-Ray Detectable: NoCross Section Shape: Round
Nominal Outside Dia.: 3-1/4"Item: O-ring
System of Measurement: InchMetal Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Width: 3/16"
Durometer (Hardness) Rating: Very HardDash Number: 336
Actual Width: 0.210"Actual Inside Dia.: 2.850"
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -25 Degrees to 250 Degrees FO-Ring Material: Buna N
Color: BlackActual Outside Dia.: 3.270"
Nominal Inside Dia.: 2-7/8"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3-5/8 In., Nominal Width 3/16 In., Actual Inside Dia. 2.850 In., Actual Width 0.210 In., Dash Number 336, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 4 In., Actual Outside Dia. 3.270 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.