O-Ring, Dash 337, Buna N, 0.21 In., PK25

VALUE BRAND |Zoro #: G0307246|Mfr #: 2EFX8

$10.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307246 Mfr #: 2EFX8
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 3-3/8"
SAE or Metric: SAEAS568 Dash Number: 337
Actual Width: 0.210"Actual Inside Dia.: 2.975"
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -25 Degrees to 250 Degrees FOutside Dia.: 3.395"
Material: Buna NColor: Black
Nominal Inside Dia.: 3"Nominal Width: 3/16"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 337, Actual Width 0.210 In., Actual Inside Dia. 2.975 In., Outside Dia. 3.395 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 3 In., Nominal Outside Dia. 3-3/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.