O-Ring, Dash 337, EPDM, 0.21 In., PK10

VALUE BRAND| Zoro #: G0369993| Mfr #: 1CHC2

$3.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369993 Mfr #: 1CHC2
Cross Section Shape: RoundItem: O-Ring
System of Measurement: InchMetal Detectable: No
X-Ray Detectable: NoO-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer (Hardness) Rating: Medium HardDash Number: 337
Actual Width: 0.210"Actual Inside Dia.: 2.975"
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
O-Ring Material: EPDMTemp. Range: -65 Degrees to 300 Degrees F
Actual Outside Dia.: 3.395"Color: Black
Nominal Inside Dia.: 8-3/4"Nominal Outside Dia.: 9-1/8"
Nominal Width: 3/16"Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8-3/4 In., Nominal Width 3/16 In., Actual Inside Dia. 2.975 In., Actual Width 0.210 In., Dash Number 337, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 9-1/8 In., Actual Outside Dia. 3.395 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.