O-Ring, Dash 338, EPDM, 0.21 In., PK10

VALUE BRAND| Zoro #: G1825205| Mfr #: 1CHC3

$3.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1825205 Mfr #: 1CHC3
Cross Section Shape: RoundItem: O-ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 3-1/2"X-Ray Detectable: No
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterDurometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -65 Degrees to 300 Degrees F
O-Ring Material: EPDMColor: black
Actual Outside Dia.: 3.520"Nominal Inside Dia.: 3-1/8"
Nominal Width: 3/16"Durometer (Hardness) Rating: Medium Hard
Dash Number: 338Actual Width: 0.210"
Actual Inside Dia.: 3.100"Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 In., Nominal Width 3/16 In., Actual Inside Dia. 3.100 In., Actual Width 0.210 In., Dash Number 338, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 9-3/8 In., Actual Outside Dia. 3.520 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.