LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

O-Ring, Dash 338, Silicone, 0.21 In., PK5

VALUE BRAND| Zoro #: G2403895| Mfr #: 1RFJ2

$4.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2403895 Mfr #: 1RFJ2
System of Measurement: InchNominal Outside Dia.: 3-1/2"
X-Ray Detectable: NoMetal Detectable: No
Cross Section Shape: RoundItem: O-ring
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterO-Ring Material: Silicone
Color: RedActual Outside Dia.: 3.520"
Nominal Inside Dia.: 3-1/8"Nominal Width: 3/16"
Durometer (Hardness) Rating: Medium HardDash Number: 338
Actual Width: 0.210"Actual Inside Dia.: 3.100"
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to 450 Degrees FCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4-3/8 In., Nominal Width 3/16 In., Actual Inside Dia. 3.100 In., Actual Width 0.210 In., Dash Number 338, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 4-3/4 In., Actual Outside Dia. 3.520 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.