O-Ring, Dash 339, Buna N, 0.21 In., PK25

VALUE BRAND |Zoro #: G2452387|Mfr #: 2EFY3

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452387 Mfr #: 2EFY3
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAENominal Width: 3/16"
AS568 Dash Number: 339Actual Width: 0.210"
Actual Inside Dia.: 3.225"Temp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 3.645"Material: Buna N
Nominal Inside Dia.: 3-1/4"Nominal Outside Dia.: 3-5/8"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 339, Actual Width 0.210 In., Actual Inside Dia. 3.225 In., Outside Dia. 3.645 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 3-1/4 In., Nominal Outside Dia. 3-5/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.