O-Ring, Dash 340, EPDM, 0.21 In., PK10

VALUE BRAND |Zoro #: G1166943|Mfr #: 1CHC5

$3.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1166943 Mfr #: 1CHC5
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.210"
Durometer Rating: Medium HardItem: O-Ring
Material: EPDMColor: Black
SAE or Metric: SAENominal Width: 3/16"
Temp. Range: -65 Degrees to 300 Degrees FOutside Dia.: 3.770"
Nominal Inside Dia.: 3-3/8"Nominal Outside Dia.: 3-3/4"
AS568 Dash Number: 340Actual Inside Dia.: 3.350"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 340, Actual Width 0.210 In., Actual Inside Dia. 3.350 In., Outside Dia. 3.770 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 3-3/8 In., Nominal Outside Dia. 3-3/4 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.