O-Ring, Dash 342, Buna N, 0.21 In., PK25

VALUE BRAND| Zoro #: G1034223| Mfr #: 2EFY9

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1034223 Mfr #: 2EFY9
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer (Hardness) Rating: Very Hard
Item: O-ringSystem of Measurement: Inch
Metal Detectable: NoColor: black
X-Ray Detectable: NoO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
O-Ring Material: Buna NActual Outside Dia.: 4.020"
Nominal Inside Dia.: 3-5/8"Nominal Outside Dia.: 4"
Nominal Width: 3/16"Dash Number: 342
Actual Width: 0.210"Actual Inside Dia.: 3.600"
Temp. Range: -25 Degrees to 250 Degrees FCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3-1/2 In., Nominal Width 3/16 In., Actual Inside Dia. 3.600 In., Actual Width 0.210 In., Dash Number 342, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3-7/8 In., Actual Outside Dia. 4.020 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.