O-Ring, Dash 342, Silicone, 0.21 In., PK5

VALUE BRAND| Zoro #: G1068191| Mfr #: 1RFJ6

$2.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 342
O-Ring Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068191 Mfr #: 1RFJ6
Durometer: 70 Shore ADash Number: 342
O-Ring Material: SiliconeSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 4.020"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterColor: Red
Nominal Outside Dia.: 4"Actual Width: 0.210"
Actual Inside Dia.: 3.600"Temp. Range: -65 Degrees to 450 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedNominal Inside Dia.: 3-5/8"
Nominal Width: 3/16"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4-5/8 In., Nominal Width 3/16 In., Actual Inside Dia. 3.600 In., Actual Width 0.210 In., Dash Number 342, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 5 In., Actual Outside Dia. 4.020 In., Temp. Range -65 Degrees to 450 Degrees F, Package Quantity 5

Reviews