O-Ring, Dash 343, EPDM, 0.21 In., PK10

VALUE BRAND| Zoro #: G1469072| Mfr #: 1CHC8

$2.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 343
O-Ring Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469072 Mfr #: 1CHC8
Durometer: 70 Shore ADash Number: 343
O-Ring Material: EPDMSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 4.145"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterColor: Black
Nominal Outside Dia.: 4-1/8"Actual Width: 0.210"
Actual Inside Dia.: 3.725"Temp. Range: -65 Degrees to 300 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Nominal Inside Dia.: 3-3/4"
Nominal Width: 3/16"X-Ray Detectable: No
Country of Origin (subject to change): China

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9-1/2 In., Nominal Width 3/16 In., Actual Inside Dia. 3.725 In., Actual Width 0.210 In., Dash Number 343, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 9-7/8 In., Actual Outside Dia. 4.145 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 10

Reviews