KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 345, EPDM, 0.21 In., PK10

VALUE BRAND| Zoro #: G0773525| Mfr #: 1CHD1

$2.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 4"
Actual Inside Dia.: 3.975"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773525 Mfr #: 1CHD1
Nominal Inside Dia.: 4"Actual Inside Dia.: 3.975"
Color: BlackMetal Detectable: No
Nominal Width: 3/16"O-Ring Material: EPDM
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -65 Degrees to 300 Degrees FNominal Outside Dia.: 4-3/8"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Actual Width: 0.210"O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Actual Outside Dia.: 4.395"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 345Country of Origin (subject to change): China

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 In., Nominal Width 3/16 In., Actual Inside Dia. 3.975 In., Actual Width 0.210 In., Dash Number 345, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 4-3/8 In., Actual Outside Dia. 4.395 In., Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No

Reviews