O-Ring, Dash 345, Silicone, 0.21 In., PK5

VALUE BRAND |Zoro #: G1210851|Mfr #: 1RFJ9

$5.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1210851 Mfr #: 1RFJ9
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 4-3/8"
SAE or Metric: SAENominal Width: 3/16"
AS568 Dash Number: 345Actual Width: 0.210"
Actual Inside Dia.: 3.975"Durometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedTemp. Range: -65 Degrees to 450 Degrees F
Outside Dia.: 4.395"Material: Silicone
Color: RedNominal Inside Dia.: 4"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 345, Actual Width 0.210 In., Actual Inside Dia. 3.975 In., Outside Dia. 4.395 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 4 In., Nominal Outside Dia. 4-3/8 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.