O-Ring, Dash 347, Buna N, 0.21 In., PK10

VALUE BRAND |Zoro #: G0649661|Mfr #: 2EGA1

$5.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0649661 Mfr #: 2EGA1
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.210"
Actual Inside Dia.: 4.225"Durometer Rating: Medium Hard
AS568 Dash Number: 347Nominal Inside Dia.: 4-1/4"
Item: O-RingMaterial: Buna N
Color: BlackNominal Outside Dia.: 4-5/8"
SAE or Metric: SAEOutside Dia.: 4.645"
Nominal Width: 3/16"Temp. Range: -25 Degrees to 250 Degrees F
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 347, Actual Width 0.210 In., Actual Inside Dia. 4.225 In., Outside Dia. 4.645 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 4-1/4 In., Nominal Outside Dia. 4-5/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.