O-Ring, Dash 349, Buna N, 0.21 In., PK10

VALUE BRAND| Zoro #: G1924097| Mfr #: 2EGA5

$6.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1924097 Mfr #: 2EGA5
Cross Section Shape: RoundActual Width: 0.210"
Actual Inside Dia.: 4.475"Dash Number: 349
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoX-Ray Detectable: No
Actual Outside Dia.: 4.895"Nominal Width: 3/16"
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterO-Ring Material: Buna N
Nominal Inside Dia.: 4-3/8"Nominal Outside Dia.: 4-3/4"
Durometer (Hardness) Rating: Very HardDurometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -25 Degrees to 250 Degrees F
Color: BlackCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4-3/8 In., Nominal Width 3/16 In., Actual Inside Dia. 4.475 In., Actual Width 0.210 In., Dash Number 349, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 4-3/4 In., Actual Outside Dia. 4.895 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.