O-Ring, Dash 366, Buna N, 0.21 In., PK10

VALUE BRAND |Zoro #: G0685054|Mfr #: 2EGF3

$13.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0685054 Mfr #: 2EGF3
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.210"
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Nominal Width: 3/16"Nominal Inside Dia.: 7-1/4"
Nominal Outside Dia.: 7-5/8"AS568 Dash Number: 366
Actual Inside Dia.: 7.225"Temp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 7.645"Material: Buna N
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 366, Actual Width 0.210 In., Actual Inside Dia. 7.225 In., Outside Dia. 7.645 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 7-1/4 In., Nominal Outside Dia. 7-5/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.