O-Ring, Dash 377, Silicone, 0.21 In.

VALUE BRAND |Zoro #: G0341092|Mfr #: 162714

$2.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0341092 Mfr #: 162714
Durometer: 70 Shore ACross Section Shape: Round
Durometer Rating: Medium HardItem: O-Ring
Material: SiliconeColor: Red
SAE or Metric: SAETemp. Range: -65 Degrees to 450 Degrees F
AS568 Dash Number: 377Actual Width: 0.210"
Actual Inside Dia.: 9.975"Meets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Outside Dia.: 10.395"Nominal Inside Dia.: 10"
Nominal Outside Dia.: 10-3/8"Nominal Width: 3/16"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 377, Actual Width 0.210 In., Actual Inside Dia. 9.975 In., Outside Dia. 10.395 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 10 In., Nominal Outside Dia. 10-3/8 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved

Product Reviews

Save 15% when you sign up for Z-mail.