O-Ring, Dash 380, EPDM, 0.21 In., PK3

VALUE BRAND |Zoro #: G1542231|Mfr #: 1CHG9

$5.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1542231 Mfr #: 1CHG9
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingMaterial: EPDM
Color: BlackSAE or Metric: SAE
Temp. Range: -65 Degrees to 300 Degrees FNominal Width: 3/16"
AS568 Dash Number: 380Actual Width: 0.210"
Actual Inside Dia.: 11.475"Outside Dia.: 11.895"
Nominal Inside Dia.: 11-1/2"Nominal Outside Dia.: 11-7/8"
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 380, Actual Width 0.210 In., Actual Inside Dia. 11.475 In., Outside Dia. 11.895 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 11-1/2 In., Nominal Outside Dia. 11-7/8 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 3

Product Reviews

Save 15% when you sign up for Z-mail.