O-Ring, Dash 381, Buna N, 0.21 In., PK2

VALUE BRAND |Zoro #: G1006512|Mfr #: 2EGK6

$5.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006512 Mfr #: 2EGK6
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingMaterial: Buna N
Color: BlackSAE or Metric: SAE
Temp. Range: -25 Degrees to 250 Degrees FNominal Width: 3/16"
AS568 Dash Number: 381Actual Width: 0.210"
Actual Inside Dia.: 11.975"Outside Dia.: 12.395"
Nominal Inside Dia.: 12"Nominal Outside Dia.: 12-3/8"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 381, Actual Width 0.210 In., Actual Inside Dia. 11.975 In., Outside Dia. 12.395 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 3/16 In., Nominal Inside Dia. 12 In., Nominal Outside Dia. 12-3/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 2

Product Reviews

Save 15% when you sign up for Z-mail.