O-Ring, Dash 381, Buna N, 0.21 In., PK5

VALUE BRAND| Zoro #: G2450533| Mfr #: 443496

$6.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2450533 Mfr #: 443496
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 0.210"Durometer (Hardness) Rating: Medium Hard
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoO-Ring Material: Buna N
Nominal Width: 3/16"Temp. Range: -40 Degrees to 250 Degrees F
Actual Inside Dia.: 11.975"Actual Outside Dia.: 12.395"
Nominal Inside Dia.: 12"Nominal Outside Dia.: 12-3/8"
Dash Number: 381Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12 In., Nominal Width 3/16 In., Actual Inside Dia. 11.975 In., Actual Width 0.210 In., Dash Number 381, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 12-3/8 In., Actual Outside Dia. 12.395 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.