Gift buying made easy: Shop Zoro.com Gift Certificates

O-Ring, Dash 385, Silicone, 0.21 In.

VALUE BRAND| Zoro #: G1592884| Mfr #: 1WKW7

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1592884 Mfr #: 1WKW7
Durometer: 70 Shore ACross Section Shape: Round
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: RedX-Ray Detectable: No
O-Ring Material: SiliconeTemp. Range: -65 Degrees to 450 Degrees F
Actual Width: 0.210"Actual Inside Dia.: 15.955"
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedActual Outside Dia.: 16.375"
Nominal Inside Dia.: 16"Nominal Outside Dia.: 16-3/8"
Nominal Width: 3/16"Dash Number: 385
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 In., Nominal Width 3/16 In., Actual Inside Dia. 15.955 In., Actual Width 0.210 In., Dash Number 385, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 16-3/8 In., Actual Outside Dia. 16.375 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.