DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

O-Ring, Dash 388, Buna N, 0.21 In., PK2

VALUE BRAND| Zoro #: G0997595| Mfr #: 2EGN2

$19.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997595 Mfr #: 2EGN2
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer (Hardness) Rating: Hard
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoO-Ring Material: Buna N
Temp. Range: -25 Degrees to 250 Degrees FActual Outside Dia.: 19.375"
Nominal Inside Dia.: 19"Nominal Outside Dia.: 19-3/8"
Nominal Width: 3/16"Dash Number: 388
Actual Width: 0.210"Actual Inside Dia.: 18.955"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 19 In., Nominal Width 3/16 In., Actual Inside Dia. 18.955 In., Actual Width 0.210 In., Dash Number 388, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 19-3/8 In., Actual Outside Dia. 19.375 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.