O-Ring, Dash 427, EPDM, 0.27 In., PK9

VALUE BRAND |Zoro #: G2100061|Mfr #: 1CHJ9

$6.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100061 Mfr #: 1CHJ9
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.275"
Durometer Rating: Medium HardItem: O-Ring
Material: EPDMColor: Black
SAE or Metric: SAENominal Width: 1/4"
Temp. Range: -65 Degrees to 300 Degrees FActual Inside Dia.: 4.725"
Outside Dia.: 5.275"Nominal Inside Dia.: 4-3/4"
Nominal Outside Dia.: 5-1/4"AS568 Dash Number: 427
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 427, Actual Width 0.275 In., Actual Inside Dia. 4.725 In., Outside Dia. 5.275 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/4 In., Nominal Inside Dia. 4-3/4 In., Nominal Outside Dia. 5-1/4 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 9

Product Reviews

Save 15% when you sign up for Z-mail.