O-Ring, Dash 433, Silicone, 0.27 In., PK5

VALUE BRAND| Zoro #: G0607862| Mfr #: 428299

$10.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607862 Mfr #: 428299
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.275"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: RedX-Ray Detectable: No
O-Ring Material: SiliconeNominal Width: 1/4"
Temp. Range: -65 Degrees to 450 Degrees FO-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Outside Dia.: 6.025"Nominal Inside Dia.: 5-1/2"
Nominal Outside Dia.: 6"Dash Number: 433
Actual Inside Dia.: 5.475"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5-1/2 In., Nominal Width 1/4 In., Actual Inside Dia. 5.475 In., Actual Width 0.275 In., Dash Number 433, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 6 In., Actual Outside Dia. 6.025 In., Temp. Range -65 Degrees to 450 Degrees F, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.