O-Ring, Dash 437, Buna N, 0.27 In., PK10

VALUE BRAND| Zoro #: G2167496| Mfr #: 2EGT7

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2167496 Mfr #: 2EGT7
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 0.275"Actual Inside Dia.: 5.975"
Durometer (Hardness) Rating: Very HardDash Number: 437
Nominal Inside Dia.: 5-3/8"Item: O-Ring
System of Measurement: InchMetal Detectable: No
Color: BlackNominal Outside Dia.: 5-7/8"
X-Ray Detectable: NoO-Ring Material: Buna N
Actual Outside Dia.: 6.525"Nominal Width: 1/4"
Temp. Range: -25 Degrees to 250 Degrees FCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5-3/8 In., Nominal Width 1/4 In., Actual Inside Dia. 5.975 In., Actual Width 0.275 In., Dash Number 437, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5-7/8 In., Actual Outside Dia. 6.525 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.