O-Ring, Dash 437, EPDM, 0.27 In., PK6

VALUE BRAND |Zoro #: G1304721|Mfr #: 1CHL1

$5.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1304721 Mfr #: 1CHL1
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.275"
Actual Inside Dia.: 5.975"Durometer Rating: Medium Hard
AS568 Dash Number: 437Nominal Inside Dia.: 6"
Item: O-RingMaterial: EPDM
Color: BlackNominal Outside Dia.: 6-1/2"
SAE or Metric: SAEOutside Dia.: 6.525"
Nominal Width: 1/4"Temp. Range: -65 Degrees to 300 Degrees F
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 437, Actual Width 0.275 In., Actual Inside Dia. 5.975 In., Outside Dia. 6.525 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/4 In., Nominal Inside Dia. 6 In., Nominal Outside Dia. 6-1/2 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 6

Product Reviews

Save 15% when you sign up for Z-mail.