KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 437, Silicone, 0.27 In.

VALUE BRAND| Zoro #: G0316513| Mfr #: 1WKZ3

$1.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 6"
Actual Inside Dia.: 5.975"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316513 Mfr #: 1WKZ3
Nominal Inside Dia.: 6"Actual Inside Dia.: 5.975"
Color: RedMetal Detectable: No
Nominal Width: 1/4"O-Ring Material: Silicone
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to 450 Degrees FNominal Outside Dia.: 6-1/2"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Actual Width: 0.275"O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Outside Dia.: 6.525"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 437Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 23 In., Nominal Width 1/4 In., Actual Inside Dia. 5.975 In., Actual Width 0.275 In., Dash Number 437, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 23-1/2 In., Actual Outside Dia. 6.525 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews