O-Ring, Dash 440, Buna N, 0.27 In., PK10

VALUE BRAND |Zoro #: G1145462|Mfr #: 2EGU4

$26.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1145462 Mfr #: 2EGU4
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAEActual Width: 0.275"
Actual Inside Dia.: 6.725"Temp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 7.275"Material: Buna N
Nominal Inside Dia.: 6-3/4"Nominal Outside Dia.: 7-1/4"
Nominal Width: 1/4"AS568 Dash Number: 440
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 440, Actual Width 0.275 In., Actual Inside Dia. 6.725 In., Outside Dia. 7.275 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/4 In., Nominal Inside Dia. 6-3/4 In., Nominal Outside Dia. 7-1/4 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.