O-Ring, Dash 441, Buna N, 0.27 In., PK10

VALUE BRAND |Zoro #: G2183151|Mfr #: 2EGU6

$26.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2183151 Mfr #: 2EGU6
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingColor: Black
SAE or Metric: SAENominal Outside Dia.: 7-1/2"
Nominal Width: 1/4"AS568 Dash Number: 441
Actual Width: 0.275"Actual Inside Dia.: 6.975"
Temp. Range: -25 Degrees to 250 Degrees FOutside Dia.: 7.525"
Material: Buna NNominal Inside Dia.: 7"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 441, Actual Width 0.275 In., Actual Inside Dia. 6.975 In., Outside Dia. 7.525 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/4 In., Nominal Inside Dia. 7 In., Nominal Outside Dia. 7-1/2 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.