O-Ring, Dash 441, Viton, 0.27 In., PK2

VALUE BRAND| Zoro #: G2357397| Mfr #: U38875.025.0700

$34.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357397 Mfr #: U38875.025.0700
Item: O-ringActual Inside Dia.: 6.975"
Metal Detectable: NoNominal Width: 1/4"
Dash Number: 441X-Ray Detectable: No
Durometer: 90 Shore ANominal Outside Dia.: 7-1/2"
Cross Section Shape: RoundDurometer (Hardness) Rating: Very Hard
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterTemp. Range: -15 Degrees to 400 Degrees F
O-Ring Material: VitonNominal Inside Dia.: 7"
Actual Width: 0.275"Meets/Exceeds: SAE J200, ASTM D2000
Color: BlackSystem of Measurement: Inch
Actual Outside Dia.: 7.525"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7 In., Nominal Width 1/4 In., Actual Inside Dia. 6.975 In., Actual Width 0.275 In., Dash Number 441, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7-1/2 In., Actual Outside Dia. 7.525 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 2
Save 15%. Sign up for Z-mail.