KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 445, EPDM, 0.27 In., PK4

VALUE BRAND| Zoro #: G1714973| Mfr #: 1CHL9

$3.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 8"
Actual Inside Dia.: 7.975"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714973 Mfr #: 1CHL9
Nominal Inside Dia.: 8"Actual Inside Dia.: 7.975"
Color: BlackMetal Detectable: No
Nominal Width: 1/4"O-Ring Material: EPDM
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -65 Degrees to 300 Degrees FNominal Outside Dia.: 8-1/2"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Actual Width: 0.275"O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Actual Outside Dia.: 8.525"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 445Country of Origin (subject to change): China

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 In., Nominal Width 1/4 In., Actual Inside Dia. 7.975 In., Actual Width 0.275 In., Dash Number 445, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 8-1/2 In., Actual Outside Dia. 8.525 In., Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 4

Reviews