O-Ring, Dash 446, Silicone, 0.27 In.

VALUE BRAND| Zoro #: G0399585| Mfr #: 1WLA3

$3.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0399585 Mfr #: 1WLA3
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.275"
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: RedX-Ray Detectable: No
O-Ring Material: SiliconeNominal Width: 1/4"
Temp. Range: -65 Degrees to 450 Degrees FO-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Outside Dia.: 9.025"Nominal Inside Dia.: 8-1/2"
Nominal Outside Dia.: 9"Dash Number: 446
Actual Inside Dia.: 8.475"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8-1/2 In., Nominal Width 1/4 In., Actual Inside Dia. 8.475 In., Actual Width 0.275 In., Dash Number 446, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 9 In., Actual Outside Dia. 9.025 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.