O-Ring, Dash 452, Buna N, 0.27 In., PK2

VALUE BRAND |Zoro #: G2201796|Mfr #: 2EGX1

$6.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2201796 Mfr #: 2EGX1
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingMaterial: Buna N
Color: BlackSAE or Metric: SAE
Temp. Range: -25 Degrees to 250 Degrees FNominal Width: 1/4"
AS568 Dash Number: 452Actual Width: 0.275"
Actual Inside Dia.: 11.475"Outside Dia.: 12.025"
Nominal Inside Dia.: 11-1/2"Nominal Outside Dia.: 12"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 452, Actual Width 0.275 In., Actual Inside Dia. 11.475 In., Outside Dia. 12.025 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/4 In., Nominal Inside Dia. 11-1/2 In., Nominal Outside Dia. 12 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 2

Product Reviews

Save 15% when you sign up for Z-mail.