O-Ring, Dash 453, Silicone, 0.27 In.

VALUE BRAND |Zoro #: G0285354|Mfr #: 1WLB1

$6.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285354 Mfr #: 1WLB1
Durometer: 70 Shore ACross Section Shape: Round
Durometer Rating: Medium HardItem: O-Ring
Material: SiliconeColor: Red
SAE or Metric: SAETemp. Range: -65 Degrees to 450 Degrees F
Nominal Outside Dia.: 12-1/2"Nominal Width: 1/4"
AS568 Dash Number: 453Actual Width: 0.275"
Actual Inside Dia.: 11.975"Meets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Outside Dia.: 12.525"Nominal Inside Dia.: 12"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 453, Actual Width 0.275 In., Actual Inside Dia. 11.975 In., Outside Dia. 12.525 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/4 In., Nominal Inside Dia. 12 In., Nominal Outside Dia. 12-1/2 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved

Product Reviews

Save 15% when you sign up for Z-mail.