O-Ring, Dash 454, Viton, 0.27 In.

VALUE BRAND| Zoro #: G0242891| Mfr #: 332907

$41.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0242891 Mfr #: 332907
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterDurometer: 90 Shore A
Cross Section Shape: RoundDurometer (Hardness) Rating: Very Hard
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoO-Ring Material: Viton
Temp. Range: -15 Degrees to 400 Degrees FNominal Inside Dia.: 12-1/2"
Nominal Outside Dia.: 13"Nominal Width: 1/4"
Dash Number: 454Actual Width: 0.275"
Actual Inside Dia.: 12.475"Meets/Exceeds: SAE J200, ASTM D2000
Actual Outside Dia.: 13.025"Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 12-1/2 In., Nominal Width 1/4 In., Actual Inside Dia. 12.475 In., Actual Width 0.275 In., Dash Number 454, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 13 In., Actual Outside Dia. 13.025 In., Temp. Range -15 Degrees to 400 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.