O-Ring, Dash 467, Buna N, 0.27 In., PK2

VALUE BRAND| Zoro #: G0401651| Mfr #: U38801.025.1900

$7.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Item: O-ring
Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0401651 Mfr #: U38801.025.1900
X-Ray Detectable: NoMeets/Exceeds: SAE J200, ASTM D2000
Item: O-ringMetal Detectable: No
Durometer (Hardness) Rating: Medium HardSystem of Measurement: Inch
Durometer: 70 Shore ANominal Width: 1/4"
O-Ring Material: Buna NO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Width: 0.275"Cross Section Shape: Round
Color: BlackTemp. Range: -40 Degrees to 250 Degrees F
Actual Outside Dia.: 19.505"Nominal Inside Dia.: 19"
Nominal Outside Dia.: 19-1/2"Dash Number: 467
Actual Inside Dia.: 18.955"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 In., Nominal Width 1/4 In., Actual Inside Dia. 18.955 In., Actual Width 0.275 In., Dash Number 467, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 19-1/2 In., Actual Outside Dia. 19.505 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 2

Product Reviews